- Size FA10 Complete Coupling
- Bored to 1/2" x 1/2"
features
- Untreated steel
- No lubricant required
- Complete with standard setscrews
| Coupling Size | FA10 |
| RPM [Max] | N/A |
| Overall Length | 2 in |
| Element | None |
| Outside Dia. | 1 in |
| Torque Rating [Max] | N/A |
| Weight | 0.251 LB |
| EAN or UPC | 781711079065 |

