- Size FA10 Complete Coupling
- Bored to 7/16" x 7/16"
features
- Untreated steel
- No lubricant required
- Complete with standard setscrews
| Outside Dia. | 1 in |
| Coupling Size | FA10 |
| Element | None |
| RPM [Max] | N/A |
| Torque Rating [Max] | N/A |
| Overall Length | 2 in |
| Weight | 0.252 LB |
| EAN or UPC | 781711079089 |

