- Size FA5 Complete Coupling
- Bored to 3/16" x 3/16"
| Outside Dia. | 0.5 in |
| Coupling Size | FA5 |
| Torque Rating [Max] | N/A |
| Element | None |
| RPM [Max] | N/A |
| Overall Length | 1.125 in |
| Weight | 0.102 LB |
| EAN or UPC | 781711079003 |
| Outside Dia. | 0.5 in |
| Coupling Size | FA5 |
| Torque Rating [Max] | N/A |
| Element | None |
| RPM [Max] | N/A |
| Overall Length | 1.125 in |
| Weight | 0.102 LB |
| EAN or UPC | 781711079003 |