- Size FA75 Complete Coupling
- Bored to 5/16" x 5/16"
| Outside Dia. | 0.75 in |
| Coupling Size | FA75 |
| Torque Rating [Max] | N/A |
| RPM [Max] | N/A |
| Overall Length | 1.5 in |
| Element | None |
| Weight | 0.411 LB |
| EAN or UPC | 781711079102 |
| Outside Dia. | 0.75 in |
| Coupling Size | FA75 |
| Torque Rating [Max] | N/A |
| RPM [Max] | N/A |
| Overall Length | 1.5 in |
| Element | None |
| Weight | 0.411 LB |
| EAN or UPC | 781711079102 |