- Teflon Material
- 1 in Inside Diameter
- 1.25 in Outside Diameter
description
- With Teflon as their major ingredient, glass-filled bearings are self-lubricating and offer a low coefficient of friction. They withstand extreme temperatures from -400° to +550° F, handle high loads at moderate speeds, and have excellent wear and corrosion resistance. In addition, BostonE® F-1 bearings are machined from extruded rods and held to close tolerances.
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
| Inch/Metric | Inch |
| Type | Flanged |
| O.D. | 1.25 in |
| I.D. | 1 in |
| Has Flange | Yes |
| Temperature Range [Max] | 550 °F |
| Flange Thickness | 0.125 in |
| Material | Teflon |
| Flange O.D. | 1.5 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Length | 2 in |
| Weight | 0.051 LB |
| EAN or UPC | 781711575949 |

