- SAE 841 Oil Impregnated, Sintered Bronze Material
- 0.627 in Inside Diameter
- 0.815 in Outside Diameter
description
- Bost-Bronz® is Boston Gear's all-purpose, oil-impregnated, porous bronze bearing material. It is manufactured using the powdered metal process with the purest metal powders. This process ensures the uniform distribution of pores between the bronze particles which absorb the oil by capillary action. In addition, Bost-Bronz® has a self-contained oil supply (approximately 20% by volume) which provides a uniform protective film over the entire bearing surface. As a result, Bost-Bronz® bearings are one of the most effective bearings available for precision performance.Bost-Bronz® bearings are also highly versatile and can be used for production and replacement requirements throughout general industry. They have proven to be efficient under heavy loads at moderate speeds, as well as under light loads at high speeds. In addition, they are ideally suited for applications where normal lubrication is difficult or impossible to provide.
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
- Designed for immediate installation
compliances
- 0
| Flange O.D. | 1.063 in |
| Inch/Metric | Inch |
| Has Flange | Yes |
| O.D. | 0.815 in |
| O.D. Tolerance | +0.000 in / -0.001 in |
| Flange Thickness | 0.156 in |
| Length | 2 in |
| Temperature Range [Max] | 220 °F |
| Length Tolerance | ±.0075 in |
| I.D. | 0.627 in |
| Material | SAE 841 Oil Impregnated, Sintered Bronze |
| Groove Type | No Groove |
| I.D. Tolerance | +0.000 in / -0.001 in |
| Temperature Range [Min] | 10 °F |
| Bore Type | Round Bore |
| Type | Flanged |
| Weight | 0.111 LB |
| EAN or UPC | 781711356302 |

