- Size FC12 Coupling Hub
- 7/16" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| RPM [Max] | 1800 rpm |
| Bore Dia. | 0.4375 in - 7/16 in |
| Keyway Size | 3/32 x 3/64 |
| Material | Steel |
| Hub Dia. | 1 in |
| Lock Type | Setscrew |
| Length Through Bore | 0.94 in |
| Coupling Size | FC12 |
| Outside Dia. | 1.25 in |
| Weight | 0.261 LB |
| EAN or UPC | 781711082485 |

