- Size FC15 Coupling Hub
- 9/16" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Material | Steel |
| Hub Dia. | 1 1/4 in |
| Keyway Size | 1/8 x 1/16 |
| Lock Type | Setscrew |
| RPM [Max] | 1800 rpm |
| Length Through Bore | 1.13 in |
| Bore Dia. | 0.5625 in - 9/16 in |
| Coupling Size | FC15 |
| Outside Dia. | 1.5 in |
| Weight | 0.431 LB |
| EAN or UPC | 781711614211 |

