- Size FC20 Coupling Hub
- 15/16" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Lock Type | Setscrew |
| RPM [Max] | 1800 rpm |
| Hub Dia. | 1 3/4 in |
| Keyway Size | 1/4 x 1/8 |
| Coupling Size | FC20 |
| Outside Dia. | 2 in |
| Bore Dia. | 0.9375 in - 15/16 in |
| Material | Steel |
| Length Through Bore | 1.57 in |
| Weight | 0.961 LB |
| EAN or UPC | 781711082669 |

