- Size FC20 Coupling Hub
- 1" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Bore Dia. | 1.000 in - 1 in |
| Hub Dia. | 1 3/4 in |
| Outside Dia. | 2 in |
| Lock Type | Setscrew |
| Length Through Bore | 1.57 in |
| Material | Steel |
| Keyway Size | 1/4 x 1/8 |
| Coupling Size | FC20 |
| RPM [Max] | 1800 rpm |
| Weight | 0.971 LB |

