- Size FC25 Coupling Hub
- 1 1/4" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Bore Dia. | 1.250 in - 1 1/4 in |
| Length Through Bore | 1.76 in |
| Material | Steel |
| Coupling Size | FC25 |
| Hub Dia. | 2 1/4 in |
| Outside Dia. | 2.5 in |
| Keyway Size | 1/4 x 1/8 |
| Lock Type | Setscrew |
| RPM [Max] | 1800 rpm |
| Weight | 1.781 LB |
| EAN or UPC | 781711082805 |

