- Size FC25 Coupling Hub
- 1/2" Bore
| Bore Dia. | 0.500 in - 1/2 in |
| Length Through Bore | 1.76 in |
| Lock Type | Setscrew |
| Coupling Size | FC25 |
| RPM [Max] | 1800 rpm |
| Outside Dia. | 2.5 in |
| Material | Steel |
| Keyway Size | 1/8 x 1/16 |
| Hub Dia. | 2 1/4 in |
| Weight | 0.0 LB |
| Bore Dia. | 0.500 in - 1/2 in |
| Length Through Bore | 1.76 in |
| Lock Type | Setscrew |
| Coupling Size | FC25 |
| RPM [Max] | 1800 rpm |
| Outside Dia. | 2.5 in |
| Material | Steel |
| Keyway Size | 1/8 x 1/16 |
| Hub Dia. | 2 1/4 in |
| Weight | 0.0 LB |