- Size FC25 Coupling Hub
- Stainless Steel
- 1" Bore
| Length Through Bore | 1.76 in |
| Lock Type | Setscrew |
| Material | Stainless Steel |
| Coupling Size | FC25 |
| Bore Dia. | 1.000 in - 1 in |
| Outside Dia. | 2.5 in |
| Keyway Size | 1/4 x 1/8 |
| Hub Dia. | 2 1/4 in |
| RPM [Max] | 1800 rpm |
| Weight | 0.0 LB |

