- Size FC30 Coupling Hub
- 1 1/2" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Coupling Size | FC30 |
| Keyway Size | 3/8 x 3/16 |
| Lock Type | Setscrew |
| Length Through Bore | 2.35 in |
| Bore Dia. | 1.500 in - 1 1/2 in |
| Material | Steel |
| Hub Dia. | 2 3/4 in |
| Outside Dia. | 3 in |
| RPM [Max] | 1800 rpm |
| Weight | 3.421 LB |
| EAN or UPC | 781711082928 |

