- Size FC38 Coupling Hub
- 1 3/8" Bore
| Coupling Size | FC30 |
| Keyway Size | 5/16 x 5/32 |
| RPM [Max] | 1800 rpm |
| Outside Dia. | 3 in |
| Material | Steel |
| Hub Dia. | 2 3/4 in |
| Lock Type | Setscrew |
| Length Through Bore | 2.35 in |
| Bore Dia. | 1.375 in - 1 3/8 in |
| Weight | 3.901 LB |
| EAN or UPC | 781711082881 |

