- Size FC30 Coupling Hub
- 1" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Coupling Size | FC30 |
| Lock Type | Setscrew |
| Material | Steel |
| Outside Dia. | 3 in |
| Keyway Size | 1/4 x 1/8 |
| RPM [Max] | 1800 rpm |
| Hub Dia. | 2 3/4 in |
| Bore Dia. | 1.000 in - 1 in |
| Length Through Bore | 2.35 in |
| Weight | 4.091 LB |
| EAN or UPC | 781711082829 |

