- Size FC38 Coupling Hub
- 1 1/2" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Material | Steel |
| Keyway Size | 3/8 x 3/16 |
| Coupling Size | FC38 |
| RPM [Max] | 1800 rpm |
| Outside Dia. | 3.75 in |
| Lock Type | Setscrew |
| Hub Dia. | 3 1/2 in |
| Bore Dia. | 1.500 in - 1 1/2 in |
| Length Through Bore | 2.69 in |
| Weight | 7.181 LB |
| EAN or UPC | 781711082966 |

