- Size FC38 Coupling Hub
- 1 3/4" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Hub Dia. | 3 1/2 in |
| RPM [Max] | 1800 rpm |
| Lock Type | Setscrew |
| Bore Dia. | 1.750 in - 1 3/4 in |
| Keyway Size | 3/8 x 3/16 |
| Coupling Size | FC38 |
| Material | Steel |
| Outside Dia. | 3.75 in |
| Length Through Bore | 2.69 in |
| Weight | 6.671 LB |
| EAN or UPC | 781711083024 |

