- Size FC38 Coupling Hub
- 1 7/8" Bore
| Coupling Size | FC38 |
| Lock Type | Setscrew |
| Length Through Bore | 2.69 in |
| Bore Dia. | 1.875 in - 1 7/8 in |
| Outside Dia. | 3.75 in |
| Keyway Size | 1/2 x 1/4 |
| Material | Steel |
| RPM [Max] | 1800 rpm |
| Hub Dia. | 3 1/2 in |
| Weight | 6.401 LB |
| EAN or UPC | 781711083048 |

