- Size FC38 Coupling Hub
- 1 9/16" Bore
| Material | Steel |
| Hub Dia. | 3 1/2 in |
| Coupling Size | FC38 |
| RPM [Max] | 1800 rpm |
| Outside Dia. | 3.75 in |
| Keyway Size | 3/8 x 3/16 |
| Lock Type | Setscrew |
| Length Through Bore | 2.69 in |
| Bore Dia. | 1.5625 in - 1 9/16 in |
| Weight | 6.811 LB |
| EAN or UPC | 781711082980 |

