- Size FC45 Coupling Hub
- 2" Bore
features
- No lubricant required
- Complete with keyway and setscrew
- Precision machined
| Coupling Size | FC45 |
| Bore Dia. | 2.000 in - 2 in |
| Keyway Size | 1/2 x 1/4 |
| Material | Steel |
| Hub Dia. | 4 in |
| Lock Type | Setscrew |
| RPM [Max] | 1800 rpm |
| Outside Dia. | 4.5 in |
| Length Through Bore | 3.07 in |
| Weight | 10.411 LB |
| EAN or UPC | 781711083109 |

