- Size FC45 Coupling Hub
- No Bore
- Max. Bore 2 1/8"
| Coupling Size | FC45 |
| Hub Dia. | 4 in |
| Bore Dia. [Max] | 2 1/8 in |
| RPM | 1800 rpm |
| Outside Dia. | 4.5 in |
| Material | Steel |
| Input Bore Range | 0" to 2 1/8" |
| Length Through Bore | 3.07 in |
| Weight | 13.261 LB |
| Coupling Size | FC45 |
| Hub Dia. | 4 in |
| Bore Dia. [Max] | 2 1/8 in |
| RPM | 1800 rpm |
| Outside Dia. | 4.5 in |
| Material | Steel |
| Input Bore Range | 0" to 2 1/8" |
| Length Through Bore | 3.07 in |
| Weight | 13.261 LB |