- Size FC45 Coupling Hub
- 2 1/8" Bore
| Lock Type | Setscrew |
| RPM [Max] | 1800 rpm |
| Material | Steel |
| Keyway Size | 1/2 x 1/4 |
| Length Through Bore | 3.07 in |
| Coupling Size | FC45 |
| Hub Dia. | 4 in |
| Bore Dia. | 2.125 in - 2 1/8 in |
| Outside Dia. | 4.5 in |
| Weight | 10.021 LB |
| Lock Type | Setscrew |
| RPM [Max] | 1800 rpm |
| Material | Steel |
| Keyway Size | 1/2 x 1/4 |
| Length Through Bore | 3.07 in |
| Coupling Size | FC45 |
| Hub Dia. | 4 in |
| Bore Dia. | 2.125 in - 2 1/8 in |
| Outside Dia. | 4.5 in |
| Weight | 10.021 LB |