- Size FCP21 Coupling
- 3/16" Bore
features
- Splined hub
- Urethane sleeve
- No lubricant required
- Complete with standard setscrews
| Bore Size | 0.1875 in |
| Length | 15/16 in |
| Hub Dia. | 9/16 in |
| Outside Dia. | 0.578 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711548943 |
| Bore Size | 0.1875 in |
| Length | 15/16 in |
| Hub Dia. | 9/16 in |
| Outside Dia. | 0.578 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711548943 |