- Size FCP23 Coupling
- 3/8" Bore
features
- Splined hub
- Urethane sleeve
- No lubricant required
- Complete with standard setscrews
| Bore Size | 0.375 in |
| Length | 1 9/16 in |
| Hub Dia. | 1 in |
| Outside Dia. | 1.078 in |
| Weight | 0.081 LB |
| EAN or UPC | 781711549001 |
| Bore Size | 0.375 in |
| Length | 1 9/16 in |
| Hub Dia. | 1 in |
| Outside Dia. | 1.078 in |
| Weight | 0.081 LB |
| EAN or UPC | 781711549001 |