Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FCP Series Coupling

FCP23-7/16

FCP Series Coupling
Item #101775275
  • Size FCP23 Coupling
  • 7/16" Bore
FCP Series Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size FCP23 Coupling
  • 7/16" Bore

features

  • Splined hub
  • Urethane sleeve
  • No lubricant required
  • Complete with standard setscrews
Outside Dia. 1.078 in
Bore Size 0.4375 in
Hub Dia. 1 in
Length 1 9/16 in
Weight 0.081 LB
EAN or UPC 781711549018
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison