- #140 Chain
- 1 Strand
- 1.75" Pitch
- Cottered
- Carbon Steel Material
applications
- Slower speed drives
features
- Easily assembled and disassembled
| Rated Working Load | 9200 lbs |
| Link Plates Thickness | 0.218 in |
| Chain Construction | Cottered |
| Pin Diameter | 1/2 in |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Duty | Heavy Series |
| Pin Overall Length | 2.08 in |
| Roller Width | 1 in |
| Link Plates Height | 1.63 in |
| Package Type | 10 Foot Box |
| Chain Type | ANSI |
| Chain No. | 140 |
| Roller Dia. | 1 in |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 1.75 in |
| Side Bow | No |
| Material | Carbon Steel |
| Pins & Rollers | Standard |
| Weight | 5.511 LB |
| EAN or UPC | 781711309629 |

