- 16 Diametral Pitch, 14.5 ° Pressure Angle, 5/16 in Face, 2 ft Long, Brass Gear Rack
| Overall Thickness | 5/16 in |
| Diametral Pitch | 16 |
| Face Width | 5/16 in |
| Material | Brass |
| Pressure Angle | 14.5 ° |
| Length | 2 ft |
| Pitch Line to Back | 0.25 in |
| Weight | 2.0 LB |
| EAN or UPC | 781711127124 |

