- 16 Diametral Pitch, 14.5 ° Pressure Angle, 5/16 in Face, 4 ft Long, Brass Gear Rack
| Length | 4 ft |
| Face Width | 5/16 in |
| Pitch Line to Back | 0.25 in |
| Diametral Pitch | 16 |
| Overall Thickness | 5/16 in |
| Material | Brass |
| Pressure Angle | 14.5 ° |
| Weight | 1.14 LB |
| EAN or UPC | 781711127148 |

