- 24 Diametral Pitch, 14.5 ° Pressure Angle, 1/4 in Face, 4 ft Long, Brass Gear Rack
| Pressure Angle | 14.5 ° |
| Overall Thickness | 1/4 in |
| Face Width | 1/4 in |
| Diametral Pitch | 24 |
| Material | Brass |
| Length | 4 ft |
| Pitch Line to Back | 0.208 in |
| Weight | 0.828 LB |
| EAN or UPC | 781711127186 |

