- 32 Diametral Pitch, 14.5 ° Pressure Angle, 3/16 in Face, 2 ft Long, Brass Gear Rack
| Pressure Angle | 14.5 ° |
| Length | 2 ft |
| Face Width | 3/16 in |
| Diametral Pitch | 32 |
| Pitch Line to Back | 0.156 in |
| Material | Brass |
| Overall Thickness | 3/16 in |
| Weight | 1.5 LB |
| Pressure Angle | 14.5 ° |
| Length | 2 ft |
| Face Width | 3/16 in |
| Diametral Pitch | 32 |
| Pitch Line to Back | 0.156 in |
| Material | Brass |
| Overall Thickness | 3/16 in |
| Weight | 1.5 LB |