Skip to content Skip to navigation menu
Brass Gear Rack

FEET G586 2FT

Brass Gear Rack
Item #101835030
  • 48 Diametral Pitch, 14.5 ° Pressure Angle, 1/8 in Face, 2 ft Long, Brass Gear Rack
Brass Gear Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48 Diametral Pitch, 14.5 ° Pressure Angle, 1/8 in Face, 2 ft Long, Brass Gear Rack
Diametral Pitch 48
Pitch Line to Back 0.104 in
Overall Thickness 1/8 in
Material Brass
Pressure Angle 14.5 °
Face Width 1/8 in
Length 2 ft
Weight 0.09 LB
EAN or UPC 781711127247
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison