- 12 Diametral Pitch, 20 ° Pressure Angle, 1 in Face, 4 ft Long, Steel Gear Rack
| Material | Steel |
| Pitch Line to Back | 0.917 in |
| Overall Thickness | 1 in |
| Pressure Angle | 20 ° |
| Length | 4 ft |
| Diametral Pitch | 12 |
| Face Width | 1 in |
| Weight | 12.5 LB |
| Material | Steel |
| Pitch Line to Back | 0.917 in |
| Overall Thickness | 1 in |
| Pressure Angle | 20 ° |
| Length | 4 ft |
| Diametral Pitch | 12 |
| Face Width | 1 in |
| Weight | 12.5 LB |