- 16 Diametral Pitch, 14.5 ° Pressure Angle, 1/2 in Face, 4 ft Long, Steel Gear Rack
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Face Width | 1/2 in |
| Length | 4 ft |
| Overall Thickness | 1/2 in |
| Diametral Pitch | 16 |
| Pitch Line to Back | 0.438 in |
| Weight | 2.976 LB |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Face Width | 1/2 in |
| Length | 4 ft |
| Overall Thickness | 1/2 in |
| Diametral Pitch | 16 |
| Pitch Line to Back | 0.438 in |
| Weight | 2.976 LB |