- 24 Diametral Pitch, 20 ° Pressure Angle, 1/4 in Face, 2 ft Long, Brass Gear Rack
| Pitch Line to Back | 0.208 in |
| Face Width | 1/4 in |
| Length | 2 ft |
| Pressure Angle | 20 ° |
| Material | Brass |
| Overall Thickness | 1/4 in |
| Diametral Pitch | 24 |
| Weight | 0.41 LB |
| Pitch Line to Back | 0.208 in |
| Face Width | 1/4 in |
| Length | 2 ft |
| Pressure Angle | 20 ° |
| Material | Brass |
| Overall Thickness | 1/4 in |
| Diametral Pitch | 24 |
| Weight | 0.41 LB |