- 32 Diametral Pitch, 20 ° Pressure Angle, 3/16 in Face, 4 ft Long, Brass Gear Rack
| Diametral Pitch | 32 |
| Face Width | 3/16 in |
| Overall Thickness | 3/16 in |
| Material | Brass |
| Pitch Line to Back | 0.156 in |
| Pressure Angle | 20 ° |
| Length | 4 ft |
| Weight | 0.416 LB |
| EAN or UPC | 781711127063 |

