- 64 Diametral Pitch, 20 ° Pressure Angle, 1/8 in Face, 2 ft Long, Brass Gear Rack
| Material | Brass |
| Pitch Line to Back | 0.109 in |
| Pressure Angle | 20 ° |
| Length | 2 ft |
| Face Width | 1/8 in |
| Overall Thickness | 1/8 in |
| Diametral Pitch | 64 |
| Weight | 0.09 LB |
| EAN or UPC | 781711127100 |

