- Nylatron Material
- 0.625 in Inside Diameter
- 3/4 in Outside Diameter
description
- With Teflon as their major ingredient, glass-filled bearings are self-lubricating and offer a low coefficient of friction. They withstand extreme temperatures from -400° to +550° F, handle high loads at moderate speeds, and have excellent wear and corrosion resistance. In addition, BostonE® F-1 bearings are machined from extruded rods and held to close tolerances.
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
| Bore Type | Round Bore |
| Flange O.D. | 1 in |
| Length | 1 1/2 in |
| Groove Type | No Groove |
| Flange Thickness | 0.063 in |
| Has Flange | Yes |
| O.D. | 3/4 in |
| I.D. | 0.625 in |
| Type | Flanged |
| Inch/Metric | Inch |
| Material | Nylatron |
| Temperature Range [Max] | 550 °F |
| Weight | 0.01 LB |
| EAN or UPC | 781711575895 |

