- Nylatron GS Material
- 0.313 in Inside Diameter
- 0.5 in Outside Diameter
description
- Boston Gear's hex shaft adapter bushings are available for Roll End Bearings from 1” to 6” outside diameter. All hex shaft adapter bushings are made from Nylatron GS and are designed to provide a running fit with the Roll End Bearing bores listed below.
features
- Nylatron GS
- Running fit with roll end bearing bore
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Bore Type | Hex Bore |
| I.D. | 0.313 in |
| Temperature Range [Max] | 550 °F |
| Length | 7/8 in |
| Flange Thickness | 0.063 in |
| Has Flange | Yes |
| Material | Nylatron GS |
| Flange O.D. | 0.75 in |
| O.D. | 0.5 in |
| Weight | 0.006 LB |
| EAN or UPC | 781711574799 |

