Skip to content Skip to navigation menu
Motor Multiplier

FSP5A

Motor Multiplier
Item #101774352
  • FSP Planetary Ratio Multiplier, 5:1 Ratio, 5/8 O/P Shaft
Motor Multiplier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FSP Planetary Ratio Multiplier, 5:1 Ratio, 5/8 O/P Shaft

features

  • Multiplies motor torque
  • Rugged aluminum housing
  • Easy to install
  • Lubricated for life
  • Multiplies savings with efficient planetary gearing
  • Economic alternative to multi-reduction reducers
  • Compatible with most worm or helical gear flanged reducers, NEMA® 56C design
  • Provides additional ratios for inventory flexibility
  • Use with existing gearbox to create double reduction ratios or alone as a 5:1 reducer
Input Configuration C-Face Quilled
Center Distance N/A
Output Torque @ RPM 124 in lb @ 1750 rpm
Housing Material Aluminum
Ratio 5:1
Input (Shaft or Bore) Size 5/8 in
Output RPM @ 1750 rpm Input 350 rpm
Frame Size 56C
Output Configuration Inline Shaft
Box Height 4 1/2 in
Torque Out @ 1750 rpm 124 in lb
Output (Shaft or Bore) Size 5/8 in
Motor HP 3/4 hp
Box Length 5 1/8 in
Input HP @ RPM 0.75 hp @ 1750 rpm
Output RPM @ Input RPM 350 rpm @ 1750 rpm
Box Width 6 5/8 in
Motor Application General Purpose
Frame 56C
Weight 7.271 LB
EAN or UPC 781711606346
NSN Number 3010-01-249-3909
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison