- Motor Multiplier Base Kit
features
- Output shaft may rotate in either direction
- Rotation will be the same as the rotation of the motor shaft
| Bolt Pattern | 5 x 3.50 |
| Use With | FSP5 |
| Base to Shaft Center Height | 4.5 in |
| Material | Steel |
| Weight | 4.181 LB |
| Bolt Pattern | 5 x 3.50 |
| Use With | FSP5 |
| Base to Shaft Center Height | 4.5 in |
| Material | Steel |
| Weight | 4.181 LB |