Boston Gear
FWA309A-150K-G
300 Series C-Face Quilled Double Reduction Parallel Reducer
Item #101853020
- .94" Center Distance
- 150:1 Ratio
- Special Frame
- C-Face Quilled Input
- Right Output
features
- Prelubricated for ambient temperature range of 50 °F to 125 °F
caution
- Do not restrict the inlet flow
| Bore Code | SP |
| Fan Cooled | No |
| Box Length | 2 3/8 in |
| Shaft Assembly Code | G |
| Output (Shaft or Bore) Size | 1/2 in |
| Center Distance | 0.94 in |
| Input Configuration | C-Face Quilled |
| Lubrication | Mobil SHC634 Synthetic |
| Frame Size | SP |
| Motor Application | General Purpose |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ 1150 rpm | 25 lb/in |
| Worm Position | Parallel |
| Housing Material | Cast Iron |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Base to Centerline of Input Shaft | 2 1/2 in |
| Family Name | FWA |
| Bolt Center | 2 3/8" x 3 5/8" |
| Box Width | 4 in |
| Max. Overhung Load @ 1750 rpm | 25 lb/in |
| Input (Shaft or Bore) Size | 5/16 in |
| Torque Out @ 1150 rpm | N/A |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 45 in lb |
| Reduction Type | Double Reduction |
| Frame | Special |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Installed Options | Low Horizontal Base |
| Ratio | 150:1 |
| Output Configuration | Right Output |
| Box Height | 3 9/16 in |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Weight | 10.1 LB |
| EAN or UPC | 781711456064 |
