Boston Gear
FWA713-100-B4-G
700 Series 100:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101855356
- Double Reduction
- 100:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Configuration | Left Output |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Base Mounting Attachment | No Base |
| Output RPM @ 1750 rpm Input | 17.5 rpm |
| Output (Shaft or Bore) Size | 5/8 in |
| Center Distance Code | 713 |
| Output Bore Shaft Dia. | 0.625 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Material | Cast Iron, Standard Paint |
| Bolt Center | 3 1/4" x 2" |
| Motor Frame Size | B442CZ |
| Worm Position | Universal¦Parallel |
| Housing Material | Cast Iron |
| Torque Out @ 1750 rpm | 275 in lb |
| Output Shaft | Solid |
| Frame Size | 42CZ |
| Standard | AGMA Service Class I |
| Washdown Duty | No |
| Style | Parallel Shaft |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Output Speed | 17.5 rpm |
| Input Power Rating | 0.16 hp, 0.119 kW |
| Media Mapping Output | G |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Ratio | 100:1 |
| Center Distance | 1.33 in |
| Box Length | 4 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Bore Code | B4 |
| Family Name | FWA |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Torque | 275 lb-in |
| Rated Efficiency | 48% |
| Base to Centerline of Input Shaft | 2 19/32 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Reduction Type | Double |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Shaft Assembly Code | G |
| Input Motor HP | 0.17 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Lubrication | None |
| Motor HP | 0.17 hp |
| Box Width | 7 1/2 in |
| Box Height | 4 21/32 in |
| Keyway Size | 1/8 x 1/16 |
| Input (Shaft or Bore) Size | 1/2 in |
| Output Shaft Projection | Solid Left Output |
| Torque Out @ 1150 rpm | N/A |
| Media Mapping Style | FWA |
| Motor Application | General Purpose |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Input Configuration | C-Face Quilled |
| Frame | 42CZ |
| Weight | 18.1 LB |
| EAN or UPC | 781711523131 |
