Boston Gear
FWA713-100-B5-G
700 Series 100:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870644
- Double Reduction
- 100:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Center Distance | 1.33 in |
| Torque Out @ 1150 rpm | N/A |
| Washdown Duty | No |
| Motor Frame Size | B556C |
| Input Power Rating | 0.16 hp, 0.119 kW |
| Output Shaft Projection | Solid Left Output |
| Ratio | 100:1 |
| Bolt Center | 3 1/4" x 2" |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Rated Efficiency | 48% |
| Family Name | FWA |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Input Motor HP | 0.17 |
| Style | Parallel Shaft |
| Output RPM @ 1750 rpm Input | 17.5 rpm |
| Housing Material | Cast Iron |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Box Length | 4 in |
| Fan Cooled | No |
| Reduction Type | Double |
| Torque Out @ 1750 rpm | 275 in lb |
| Output Speed | 17.5 rpm |
| Motor Application | General Purpose |
| Media Mapping Style | FWA |
| Box Height | 4 21/32 in |
| Output Configuration | Left Output |
| Output Bore Shaft Dia. | 0.625 in |
| Media Mapping Output | G |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Lubrication | None |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Standard | AGMA Service Class I |
| Base Mounting Attachment | No Base |
| Output Shaft | Solid |
| Frame Size | 56C |
| Output Torque | 275 lb-in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Frame | 56C |
| Box Width | 7 1/2 in |
| Keyway Size | 3/16 x 3/32 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Shaft Assembly Code | G |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Base to Centerline of Input Shaft | 2 19/32 in |
| Worm Position | Universal¦Parallel |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Motor HP | 0.17 hp |
| Input (Shaft or Bore) Size | 5/8 in |
| Center Distance Code | 713 |
| Bore Code | B5 |
| Weight | 18.1 LB |
| EAN or UPC | 781711525104 |
