Boston Gear
FWA713-1200-B4-G
700 Series 1200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101855852
- Double Reduction
- 1200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Output Shaft Projection | Solid Left Output |
| Rated Efficiency | 12% |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Keyway Size | 1/8 x 1/16 |
| Material | Cast Iron, Standard Paint |
| Standard | AGMA Service Class I |
| Box Width | 7 1/2 in |
| Frame | 42CZ |
| Base Mounting Attachment | No Base |
| Worm Position | Universal¦Parallel |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Output (Shaft or Bore) Size | 5/8 in |
| Media Mapping Output | G |
| Torque Out @ 1150 rpm | N/A |
| Output Speed | 1.5 rpm |
| Style | Parallel Shaft |
| Input Motor HP | 0.17 |
| Housing Material | Cast Iron |
| Media Mapping Style | FWA |
| Input Power Rating | 0.068 hp, 0.051 kW |
| Washdown Duty | No |
| Input Configuration | C-Face Quilled |
| Motor Application | General Purpose |
| Base to Centerline of Input Shaft | 2 19/32 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Torque Out @ 1750 rpm | 330 in lb |
| Output Bore Shaft Dia. | 0.625 in |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Output Configuration | Left Output |
| Bolt Center | 3 1/4" x 2" |
| Bore Code | B4 |
| Frame Size | 42CZ |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Lubrication | None |
| Input (Shaft or Bore) Size | 1/2 in |
| Center Distance | 1.33 in |
| Motor HP | 0.17 hp |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output Shaft | Solid |
| Fan Cooled | No |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Shaft Assembly Code | G |
| Box Length | 4 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Output Torque | 330 lb-in |
| Motor Frame Size | B442CZ |
| Box Height | 4 21/32 in |
| Center Distance Code | 713 |
| Output RPM @ 1750 rpm Input | 1.46 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Ratio | 1200:1 |
| Reduction Type | Double |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Family Name | FWA |
| Weight | 18.1 LB |
| EAN or UPC | 781711523247 |
