Boston Gear
FWA713-1200-B5-G
700 Series 1200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870399
- Double Reduction
- 1200:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Style | Parallel Shaft |
| Input Motor HP | 0.17 |
| Output Bore Shaft Dia. | 0.625 in |
| Washdown Duty | No |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Material | Cast Iron, Standard Paint |
| Input (Shaft or Bore) Size | 5/8 in |
| Lubrication | None |
| Media Mapping Output | G |
| Rated Efficiency | 12% |
| Torque Out @ 1150 rpm | N/A |
| Output Shaft | Solid |
| Standard | AGMA Service Class I |
| Box Height | 4 21/32 in |
| Family Name | FWA |
| Center Distance | 1.33 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Bolt Center | 3 1/4" x 2" |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Frame Size | 56C |
| Frame | 56C |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Media Mapping Style | FWA |
| Bore Code | B5 |
| Center Distance Code | 713 |
| Input Power Rating | 0.068 hp, 0.051 kW |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Output Torque | 330 lb-in |
| Output Shaft Projection | Solid Left Output |
| Fan Cooled | No |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Reduction Type | Double |
| Worm Position | Universal¦Parallel |
| Motor HP | 0.17 hp |
| Motor Application | General Purpose |
| Keyway Size | 3/16 x 3/32 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Speed | 1.5 rpm |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Box Width | 7 1/2 in |
| Ratio | 1200:1 |
| Base Mounting Attachment | No Base |
| Motor Frame Size | B556C |
| Output RPM @ 1750 rpm Input | 1.46 rpm |
| Torque Out @ 1750 rpm | 330 in lb |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output Configuration | Left Output |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Shaft Assembly Code | G |
| Box Length | 4 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Base to Centerline of Input Shaft | 2 19/32 in |
| Weight | 18.1 LB |
| EAN or UPC | 781711525203 |
