Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Bore Shaft Dia.
0.625 in
Style
Parallel Shaft
Input Motor HP
0.17
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Ratio
1200:1
Media Mapping Output
H
Output Shaft
Solid
Output Shaft Projection
Solid Double Projecting Output
Motor Frame Size
B556C
Reduction Type
Double
Output Speed
1.5 rpm
Center Distance
1.33 in
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque
330 lb-in
Input Power Rating
0.068 hp, 0.051 kW
Fan Cooled
No
Media Mapping Style
FWA
Rated Efficiency
12%
Center Distance Code
713
Standard
AGMA Service Class I
Weight
18.1 LB
EAN or UPC
191191121343
We're here for you
with Service Centers across the country - We have your back