Boston Gear
FWA713-150-B4-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101871249
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Center Distance Code | 713 |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Frame Size | 42CZ |
| Style | Parallel Shaft |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Media Mapping Style | FWA |
| Washdown Duty | No |
| Input Configuration | C-Face Quilled |
| Input Motor HP | 0.17 |
| Box Height | 4 21/32 in |
| Worm Position | Universal¦Parallel |
| Motor Application | General Purpose |
| Output Configuration | Left Output |
| Output Shaft | Solid |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Input (Shaft or Bore) Size | 1/2 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Bore Code | B4 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Base to Centerline of Input Shaft | 2 19/32 in |
| Motor Frame Size | B442CZ |
| Box Length | 4 in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output Torque | 280 lb-in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Keyway Size | 1/8 x 1/16 |
| Housing Material | Cast Iron |
| Output Shaft Projection | Solid Left Output |
| Torque Out @ 1150 rpm | N/A |
| Output Speed | 11.7 rpm |
| Media Mapping Output | G |
| Rated Efficiency | 40% |
| Family Name | FWA |
| Ratio | 150:1 |
| Bolt Center | 3 1/4" x 2" |
| Frame | 42CZ |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Material | Cast Iron, Standard Paint |
| Standard | AGMA Service Class I |
| Output (Shaft or Bore) Size | 5/8 in |
| Input Power Rating | 0.13 hp, 0.097 kW |
| Center Distance | 1.33 in |
| Fan Cooled | No |
| Torque Out @ 1750 rpm | 280 in lb |
| Reduction Type | Double |
| Shaft Assembly Code | G |
| Box Width | 7 1/2 in |
| Output Bore Shaft Dia. | 0.625 in |
| Motor HP | 0.17 hp |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Lubrication | None |
| Weight | 18.1 LB |
| EAN or UPC | 781711523155 |
