Boston Gear
FWA713-150-B5-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870551
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Lubrication | None |
| Output Shaft Projection | Solid Left Output |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Media Mapping Style | FWA |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Box Height | 4 21/32 in |
| Keyway Size | 3/16 x 3/32 |
| Input Configuration | C-Face Quilled |
| Material | Cast Iron, Standard Paint |
| Rated Efficiency | 40% |
| Center Distance | 1.33 in |
| Box Length | 4 in |
| Output Configuration | Left Output |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Motor Frame Size | B556C |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Worm Position | Universal¦Parallel |
| Media Mapping Output | G |
| Style | Parallel Shaft |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Torque Out @ 1750 rpm | 280 in lb |
| Output (Shaft or Bore) Size | 5/8 in |
| Center Distance Code | 713 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Motor HP | 0.17 hp |
| Frame Size | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Box Width | 7 1/2 in |
| Base to Centerline of Input Shaft | 2 19/32 in |
| Output Speed | 11.7 rpm |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Base Mounting Attachment | No Base |
| Fan Cooled | No |
| Input Motor HP | 0.17 |
| Input Power Rating | 0.13 hp, 0.097 kW |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Reduction Type | Double |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Standard | AGMA Service Class I |
| Bore Code | B5 |
| Output Bore Shaft Dia. | 0.625 in |
| Shaft Assembly Code | G |
| Output Shaft | Solid |
| Housing Material | Cast Iron |
| Family Name | FWA |
| Torque Out @ 1150 rpm | N/A |
| Bolt Center | 3 1/4" x 2" |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque | 280 lb-in |
| Frame | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Ratio | 150:1 |
| Weight | 18.1 LB |
| EAN or UPC | 781711525111 |
