Skip to content Skip to navigation menu
Boston GearFWA713-200-B4-H

FWA713-200-B4-H

700 Series 200:1 Ratio H Assembly Double Reduction Without Base Worm Gear Reducer
Item #111454648
  • Double Reduction
  • 200:1 Ratio
  • H Assembly
Boston GearFWA713-200-B4-H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 200:1 Ratio
  • H Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio 200:1
Style Parallel Shaft
Fan Cooled No
Output Torque Rating Range [Max] 499 lb-in, 59 Nm
Output Shaft Solid
Standard AGMA Service Class I
Rated Efficiency 38%
Output Shaft Projection Solid Double Projecting Output
Input Motor HP 0.17
Reduction Type Double
Input Power Rating 0.12 hp, 0.089 kW
Output Bore Shaft Dia. 0.625 in
Media Mapping Output H
Base Mounting Attachment No Base
Center Distance 1.33 in
Center Distance Code 713
Output Speed 8.8 rpm
Motor Frame Size B442CZ
Output Torque Rating Range [Min] 300 lb-in, 35 Nm
Media Mapping Style FWA
Output Torque 320 lb-in
Material Cast Iron, Standard Paint
Weight 18.1 LB
EAN or UPC 884107259239
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison